Menu Search
Door and Window Hardware Mini Blind, Aluminum, 48 x 22 in.

JMK #A48522A

Mini Blind, Aluminum, 48 x 22 in.

SKU #40101620100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mini Blind
Material: Aluminum
Size: 48 x 22 in.

Door and Window Hardware: Type - Mini Blind; Material - Aluminum; Size - 48.00 x 22.00 in.