Menu Search
Search
JMK #W2940

Mini Blind, 28.5 x 40 in. White

SKU # 40101619010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini Blind
Size: 28.5 x 40 in.

Door and Window Hardware: Type - Mini Blind; Size - 28.50 x 40.00 in.; Additional Information - Finish: White

Additional Info: Finish: White