Menu Search
Door and Window Hardware Mini Blind, 28.5 x 37 in. White
JMK #W2937

Mini Blind, 28.5 x 37 in. White

SKU # 40101615500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini Blind
Size: 28.5 x 37 in.

Door and Window Hardware: Type - Mini Blind; Size - 28.50 x 37.00 in.; Additional Information - Finish: White

Additional Info: Finish: White