JMK #W1643

Mini Blind, 15.5 x 43.0 in. White

SKU: 40101615350
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mini Blind
Size: 15.5 x 43 in.
Description
Door and Window Hardware: Type - Mini Blind; Size - 15.50 x 43.00 in.; Additional Information - Finish: White
Additional Info: Finish: White