Menu Search
Door and Window Hardware Mini Blind, 13.0 x 54.0 in., White
JMK #2V13554

Mini Blind, 13.0 x 54.0 in., White

SKU # 40101623340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini Blind
Size: 13 x 54 in.

Door and Window Hardware: Type - Mini Blind; Size - 13.00 x 54.00 in.; Additional Information - Finish: White

Additional Info: Finish: White