Menu Search
Door and Window Hardware Blind, Wood, 45 x 60 in., Cream

JMK #RW4580-002N

Blind, Wood, 45 x 60 in., Cream

SKU #40101692071
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Blind
Material: Wood
Size: 45 x 60 in.

Door and Window Hardware: Type - Blind; Material - Wood; Size - 45.00 x 60.00 in.; Additional Information - Finish: Cream

Additional Info: Finish: Cream