Menu Search
Door and Window Hardware Blind, Faux Wood, 82.5 x 36.0 in., White
JMK #FW8336

Blind, Faux Wood, 82.5 x 36.0 in., White

SKU # 40101623230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Blind
Material: Faux Wood
Size: 82.5 x 36 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 82.50 x 36.00 in.; Additional Information - Finish: White

Additional Info: Finish: White