The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
JMK #FW4560

Blind, Faux Wood, 44.5 x 60.0 in.

SKU # 40101615070
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blind
Material: Faux Wood
Size: 44.5 x 60 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 44.50 x 60.00 in.