Menu Search
Search
JMK #FW4554

Blind, Faux Wood, 44.5 x 54.0 in., White

SKU # 40101615030
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blind
Material: Faux Wood
Size: 44.5 x 54 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 44.50 x 54.00 in.; Additional Information - Finish: White

Additional Info: Finish: White