Menu Search
Door and Window Hardware Blind, Faux Wood, 38.5 x 40.0 in.

JMK #FW3940

Blind, Faux Wood, 38.5 x 40.0 in.

SKU #40101614970
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Blind
Material: Faux Wood
Size: 38.5 x 40 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 38.50 x 40.00 in.