JMK #FW29560

Blind, Faux Wood, 29 x 60 in.

SKU: 40101614660
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Blind
Material: Faux Wood
Size: 29 x 60 in.
Description
Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 29.00 x 60.00 in.