Menu Search
Door and Window Hardware Blind, Faux Wood, 20.5 x 80.0 in.
JMK #FW2180

Blind, Faux Wood, 20.5 x 80.0 in.

SKU # 40101692074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Blind
Material: Faux Wood
Size: 20.5 x 80 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 20.50 x 80.00 in.