Menu Search
H-M #30618

Spring Door Stop, Steel, 3.75 in. L x 1.00 in. W x 1.00 in. H

SKU # 84429400262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Door Stop
Material: Steel
Size: LxWxH: 3.75 x 1 x 1 in.

Door and Window Hardware: Type - Spring Door Stop; Material - Steel; Size - 3.75 in. L x 1.00 in. W x 1.00 in. H; Additional Information - Finish: US26 Bright Chrome, Heavy Duty

Additional Info: Finish: US26 Bright Chrome, Heavy Duty