Menu Search
Door and Window Hardware Hinge Pin Door Stop, Zinc Alloy, 2.20 in. L x 2.17 in. W, Satin Nickel

DHI CORP #202424

Hinge Pin Door Stop, Zinc Alloy, 2.20 in. L x 2.17 in. W, Satin Nickel

SKU #44001896775
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hinge Pin Door Stop
Material: Zinc Alloy
Size: LxW: 2.2 x 2.17 in.

Door and Window Hardware: Type - Hinge Pin Door Stop; Material - Zinc Alloy; Size - 2.20 in. L x 2.17 in. W; Additional Information - Finish: Satin Nickel

Additional Info: Finish: Satin Nickel