Menu Search
Door and Window Hardware Hinge Pin Door Stop, Zinc, 2.5 in. L x 1.5 in. W, For Hollow Core Doors, Satin Nickel
DHI CORP #204776

Hinge Pin Door Stop, Zinc, 2.5 in. L x 1.5 in. W, For Hollow Core Doors, Satin Nickel

SKU # 44001896205
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hinge Pin Door Stop
Application: Hollow Core Doors
Material: Zinc
Size: LxW: 2.5 x 1.5 in.

Door and Window Hardware: Type - Hinge Pin Door Stop; Application - Hollow Core Doors; Material - Zinc ; Size - 2.50 in. L x 1.50 in. W; Additional Information - Finish: Satin Nickel

Additional Info: Finish: Satin Nickel