Menu Search
ARTHUR COX AND SONS #32-100-059

Door Track, Steel, 59 in., For Pocket and Bypassing Door

SKU # 63897510960 Manufacturer Series: 32 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Track
Application: Pocket and Bypassing Door
Material: Steel
Size: 59 in.

Door and Window Hardware: Type - Door Track; Application - Pocket and Bypassing Door; Material - Steel; Size - 59.00 in.; Additional Information - Finish: Galvanized, Doors up to 175 lbs; Manufacturer Series - 32 Series

Additional Info: Finish: Galvanized, Doors up to 175 lbs