Menu Search
ARTHUR COX AND SONS #21-134-345

Door Rail, Steel, 34.5 in. Net L, For Narrow Frame Design Bypassing Door

SKU # 63897510320 Manufacturer Series: 21A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Rail
Application: Narrow Frame Design Bypassing Door
Material: Steel
Size: 34.5 in. Net Length

Door and Window Hardware: Type - Door Rail; Application - Narrow Frame Design Bypassing Door; Material - Steel; Size - 34.50 in. Net L; Additional Information - Finish: Brite White; Manufacturer Series - 21A Series

Additional Info: Finish: Brite White