Menu Search
ARTHUR COX AND SONS #26-114-012

Door Rail, Steel, 11.5 in. Net L, For Frameless/Slimline Frame Design Bi-Fold Door

SKU # 63897510750 Manufacturer Series: 26S Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Rail
Application: Frameless/Slimline Frame Design Bi-Fold Door
Material: Steel
Size: 11.5 in. Net Length

Door and Window Hardware: Type - Door Rail; Application - Frameless/Slimline Frame Design Bi-Fold Door; Material - Steel; Size - 11.50 in. Net L; Additional Information - Finish: Brite White; Manufacturer Series - 26S Series

Additional Info: Finish: Brite White