Menu Search
Door Holders Electromagnetic Door Holder, 24VAC/DC or 120VAC, 0.020A, Die Cast/Powder Coat Finish

MIRCOM #DH24120-SPC

Electromagnetic Door Holder, 24VAC/DC or 120VAC, 0.020A, Die Cast/Powder Coat Finish

SKU #44004910050
Manufacturer Series: DH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electromagnetic Door Holder
Mounting: Surface Mount
Voltage: 24V AC/DC or 120V AC
Current: 0.020A
Holding Force: 35 lb (15.9 kg) min
Construction: Die Cast/Powder Coat Finish

The DH Series Electromagnetic Fire Door Holders are constructed of the finest materials and workmanship available. Each door holder is made of durable diecastmetal and offered in a powder coated finish. Installation is easy with DH Series installation technique - an adhesive template assures alignment without secondary adjustments. No brackets are required for recessed, flush or surface mounting (the surface mounting box has three conduit ready entries). Plus, the new catch plate features two pivot points and two way adjustability to further ensure perfect alignment. Optional extension rods are also available for providing the proper gap distance between the door and wall. The basic units offer superior reliability with built-intransient protection and low residual magnetism so they release easily even on new ADA low pressure door closers.