Menu Search
Search
EDWARDS SIGNALING #9G5

Electric Door Opener, 24 VAC, 1.4 A, Flush Mount

SKU # 78264020485 Manufacturer Series: 9
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mortise Type Door Opener
Mounting: Flush
Voltage: 24V AC
Current: 1.4 A
Construction: Brushed Aluminum and Lacquered Faceplate and Nosing
Size: LxWxH: 1-19/32 x 1-1/4 x 5-7/8 in.

The 9E and 9G mortise door openers are long service devices, providing the security and convenience of remote control door-lock operation. These units are flush mounted in place of the regular door strike plate. The door remains locked until the opener is electrically actuated by a contact device. For AC operation, use with an 88-50 or 598 transformer.