Menu Search
Dollies Gator Dolly, 1 Drum, 18.00 in. Dia x 6.56 in. H, Black
IMPACT PRODUCTS #7704

Gator Dolly, 1 Drum, 18.00 in. Dia x 6.56 in. H, Black

SKU # 72966114649
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Gator Dolly
Application: 20, 32, 44 or 55 gal Containers
Drum Capacity: 1
Dimension: 18.00 in. Dia x 6.56 in. H
Material: Structural Foam
Color: Black
Base: (5) 3 in. Casters
Weight: 7.25 lb.

IMPACT 7704 CONTAINER DOLLY