TPI CORP #40LDA

Dock and Loading Light Arm Two Arm, Hinged

SKU: 68633444661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dock and Loading Light Arm
Design: Two Arm, Hinged
Size: L: 40 in.
Capacity: (1) Fan (1) Light
Construction: Square Steel Tubing
Electrical Hardware: (2) Electrical Outlets, 5 ft Cord
Finish: Yellow Powder Coated
Mounting: 3.00 x 5.00 in Plate
Weight: 18 lb.
Description
Mounts: Type - Dock and Loading Light Arm; Design - Two Arm, Hinged; Size - 40.00 in Length; Capacity - 1 Fan 1 Light; Construction - Square Steel Tubing; Electrical Hardware - 2 Electrical Outlets, 5 ft Cord; Finish - Yellow Powder Coat; Mounting - 3.00 x 5.00 in Plate; Weight - 18.00 lb; Additional Information - Accepts Modular DKL Light Heads or LDF-18-TE Fan
Additional Info: Accepts Modular DKL Light Heads or LDF-18-TE Fan