TPI CORP #DKLINC

Loading Dock Light, 300, Incandescent PAR38/R40, Plug/NEMA 5-15 Connection, Modular Dock Arm

SKU: 68633444656
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dock and Loading Light Head
Finish: Yellow Powder Coated
Mounting: Modular Dock Arm
Head: Aluminum Shade
Lamp Type: Incandescent PAR38/R40
Watts: 300W
Cord: 1.5 ft. 18/3SJTW
Connection: Plug, NEMA 5-15
Switch: On/Off Switch, 125V
Description
Dock and Loading Light Heads: Type - Dock and Loading Light Head; Finish - Yellow Powder Coat; Mounting - Modular Dock Arm; Head - Aluminum Shade; Lamp Type - Incandescent PAR38/R40; Watts - 300; Cord - 1.5-ft 18/3SJTW; Connection - Plug, NEMA 5-15; Switch - On/Off Switch, 125V; Additional Information - Mounts on 24-LDA, 40-LDA, 60-LDA Dock Arms
Additional Info: Mounts on 24-LDA, 40-LDA, 60-LDA Dock Arms