Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Distribution, Pad Mount Residential Underground

SKU: 78664092585
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Transformer Type: Distribution, Pad Mount
Application: Residential Underground
Construction: Weatherproof
Temperature Rise deg C: 65
Phase: 1
Volts, Secondary: 120/240
KVA: 15
Manufacturer Series: Mini-Pak
Distribution, Pad Mount Transformers: Transformer Type - Distribution, Pad Mount; Application - Residential Underground; Type/Construction - Weatherproof; Temperature Rise deg C - 65; Phase - 1; Volts, Secondary - 120/240; KVA - 15; Manufacturer Series - Mini-Pak