Menu Search
SIEMENS #3EQ1-096-2PJ31-4NH9

Surge Arrester, 96 kV, Silicone Rubber, Heavy Duty, Flat Top Terminal

SKU # 41916994570 Manufacturer Series: 3EQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Silicone Rubber
Duty Rating: Heavy
Voltage - kV: 96
Top Terminal: Flat
Bottom Terminal: Flat

Distribution Class Arresters: Arrester Type - Distribution Class Surge; Material - Silicone Rubber; Duty Rating - Heavy; Voltage - kV - 96; Top Terminal - Flat; Bottom Terminal - Flat; Manufacturer Series - 3EQ