Menu Search
SIEMENS #3EK7

Distribution Class Surge Silicone

SKU # 78364398972 Manufacturer Series: 3EK7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Silicone
Duty Rating: Heavy
Voltage - kV: 72.5
Mounting: No Bracket

Distribution Class Arresters: Arrester Type - Distribution Class Surge; Material - Silicone ; Duty Rating - Heavy; Voltage - kV - 72.5; Mounting - No Bracket; Manufacturer Series - 3EK7