Menu Search
Distribution Class Arresters Distribution Class Surge Polymer/Metal Oxide

SIEMENS #3EK7-120-3AC4-Z-P31

Distribution Class Surge Polymer/Metal Oxide

SKU #78364379828
Manufacturer Series: 3EK7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Arrester Type: Distribution Class Surge
Material: Polymer/Metal Oxide
Duty Rating: Heavy
Voltage - kV: 12
Mounting: No Bracket
Top Terminal: Stud, Clamp & Nut
Bottom Terminal: Disconnector

Distribution Class Arresters: Arrester Type - Distribution Class Surge; Material - Polymer/Metal Oxide; Duty Rating - Heavy; Voltage - kV - 12; Mounting - No Bracket; Top Terminal - Stud, Clamp & Nut; Bottom Terminal - Disconnector; Manufacturer Series - 3EK7