Menu Search
MACLEAN POWER SYSTEMS #ZHP010-0N00212B

Zforce Distribution Class Surge Polymer/Zinc Oxide

SKU # 66271130889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Polymer/Zinc Oxide
Duty Rating: Heavy
Voltage - kV: 10
Insulating Bracket: Standard, with GLD
Mounting: Transformer Ty-N Bracket
Top Terminal: Stud, 4-Corner Clamp & Nut
Bottom Terminal: Stud, U-Clamp & Nut
Insulating Cap: Fuse Kit

Additional Info: Boss Mounting Hardware