The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MACLEAN POWER SYSTEMS #ZHP010-0C001000L

Zforce Distribution Class Surge, Polymer/Metal Oxide, Heavy Duty, 10kV, Universal

SKU # 66271130863 Manufacturer Series: ZHP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Polymer/Metal Oxide
Duty Rating: Heavy
Voltage - kV: 10
Insulating Bracket: Standard, with GLD
Mounting: Crossarm Bracket, Top
Top Terminal: Stud, 4-Corner Clamp and Nut
Bottom Terminal: Stud, U-Clamp and Nut
Insulating Cap: Universal