Menu Search
Distribution Class Arresters Distribution Class Surge Arrester, 10 kV, Polymer/Zinc Oxide, Heavy Duty
MACLEAN POWER SYSTEMS #ZHP010-0000000

Zforce Distribution Class Surge Arrester, 10 kV, Polymer/Zinc Oxide, Heavy Duty

SKU # 66271130806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Arrester Type: Distribution Class Surge
Material: Polymer/Zinc Oxide
Duty Rating: Heavy
Voltage - kV: 10
Insulating Bracket: Standard, with GLD
Mounting: No Bracket
Top Terminal: Stud, 4-Corner Clamp & Nut
Bottom Terminal: Stud, U-Clamp & Nut