Menu Search
Distribution Class Arresters Distribution Class Surge Arrester, 10 kV, Polymer/Metal Oxide, Riser-Pole Duty

MACLEAN POWER SYSTEMS #ZRP010-0C00000

Distribution Class Surge Arrester, 10 kV, Polymer/Metal Oxide, Riser-Pole Duty

SKU #66271114953
Manufacturer Series: ZJP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Arrester Type: Distribution Class Surge
Material: Polymer/Metal Oxide
Duty Rating: Riser-Pole
Voltage - kV: 10
Insulating Bracket: Standard, with GLD
Mounting: NEMA Type A, X-Arm Bracket
Top Terminal: Nut, Wire Clamp
Bottom Terminal: Stud, Clamp & Nut

Distribution Class Arrester: Arrester Type - Distribution Class Surge; Material - Polymer/Metal Oxide; Duty Rating - Riser-Pole; Voltage - kV - 10; Insulating Bracket - Standard, w/GLD; Mounting - NEMA Type A, X-Arm Bracket; Top Terminal - Nut, Wire Clamp; Bottom Terminal - Stud, Clamp and Nut; Manufacturer Series - ZJP