This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
MACLEAN POWER SYSTEMS #ZRP018-0000100

Zforce Distribution Arrester, Polymer/Metal Oxide, Heavy Duty Rating, 18kV, No Bracket Mount

SKU # 66271131760 Manufacturer Series: ZRP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Polymer/Metal Oxide
Duty Rating: Heavy
Voltage - kV: 18

Additional Info: Duty Cycle-10kA, Line Discharge Class per IEC-Class 1, Fault Withstand Capability-20kA