Menu Search
HUBBELL #2137138932

DynaVar Distribution Class Surge Polymer

SKU # 09635941339 Manufacturer Series: PDV-100-Optima
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Distribution Class Surge
Material: Polymer
Duty Rating: Heavy
Voltage - kV: 15
Insulating Bracket: Standard

Distribution Class Arresters: Arrester Type - Distribution Class Surge; Material - Polymer; Duty Rating - Heavy; Voltage - kV - 15; Insulating Bracket - Standard; Additional Information - MCOV: 12.7kV; Manufacturer Series - DynaVar PDV-100-Optima

Additional Info: MCOV: 12.7kV