Menu Search
Distribution Class Arresters Distribution Class Surge Arrester, 18 kV, Polymer/Metal Oxide, Heavy Duty
HUBBELL #2137157324

DynaVar Distribution Class Surge Arrester, 18 kV, Polymer/Metal Oxide, Heavy Duty

SKU # 09635938372 Manufacturer Series: PDV-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Arrester Type: Distribution Class Surge
Material: Polymer/Metal Oxide
Duty Rating: Heavy
Voltage - kV: 18
Insulating Bracket: Standard
Mounting: NEMA 4x5 X-Arm Bracket
Top Terminal: Nut, Wire Clamp
Bottom Terminal: Isolator,Nut,Washer & Terminal Nut
Insulating Cap: Protective Cap