Menu Search
Disposable Respirators and Masks Respirator, Particulate, Exhale Valve, Green Nose Ridge, M/L

WILSON SAFETY PRODUCTS #14110394

SAF-T-FITĀ® Plus Respirator, Particulate, Exhale Valve, Green Nose Ridge, M/L

SKU #04002540901
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 20
Mask Type: Particulate Respirator
Class: N95
Filter Protection: Particulate Aerosols Free of Oil
Valve: Exhalation
Size: Medium/Large
Latex-free: Yes
Style: Noseseal
Listings: NIOSH
Package: 20/Box

Respirator, Particulate; Disposable, Exhalation Valve; Green Nose Ridge/Boomerang Nose Seal; Medium/Large; 20/Box

Additional Info: N95 respirator is ideal for welding, soldering, brazing, torch cutting, metal pouring, grinding, sanding and sweeping. The nose bridge is color coded and adjusts for a secure, comfortable fit.