Menu Search

WILSON SAFETY PRODUCTS #14110395

Disposable Respirator X-Large Noseseal Particulates - 59374

SKU: 04002540902
Manufacturer Series: SAF-T-FIT Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Particulates
Valve: Exhalation
Size: X-Large
Style: Noseseal
Listings: NIOSH
Package: 20
Description
Saf-T-Fit Plus Respirators are the perfect blend of comfort and protection. These respirators have been redesigned to increase inner volume and surface area. This allows for better speech communication and reduced breathing resistance. Filter media is latex-free and humidity-resistant for longer service life. The color-coded nose bridge allows for easy identification. N95 Premium offers both a boomerang nose seal and an exhalation valve. For areas with an oil mist use an R or P respirator.