Menu Search
Search
PYRAMEX #RM10V

Disposable Respirator, One Size Fit All, N95

SKU # 81190702697
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Cone Respirator
Class: N95
Protection: Non-Oil Particulates, Flour, Iron Ore, Coal and Minerals
Valve: One Way Exhalation
Size: Standard
Style: Adjustable Nosepiece
Strap Type: Ultrasonically Weld Elastic
Listings: NIOSH Approved, TC-84A-5411
Package: 120/Case