Menu Search
Search
PYRAMEX #RM10

Disposable Respirator, One Size Fit All, N95, Latex-free

SKU # 81190702696
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Cone Respirator
Class: N95
Protection: Non-Oil Particulates, Dust, Flour, Iron Ore, Coal and Minerals
Size: Standard
Latex-free: Yes
Style: Adjustable Nosepiece
Strap Type: Ultrasonically Weld Elastic
Listings: CSA Certified, NIOSH, TC-84A-5411
Package: 240/Case