Menu Search
PIP #270-3000

Disposable Mask, N95, Particulates, Foldable

SKU # 01616399000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Particulates
Style: Foldable
Listings: NIOSH
Package: 240

Respirators, Air-Purifying Particulate: Mask Type - Disposable Respirator; Filter Class - N95; Filter Protection - Particulates; Style - Foldable; Listings - NIOSH; Package - 240; Additional Information - Color: White, Without Valve

Additional Info: Color: White, Without Valve