Menu Search
MOLDEX-METRIC #EZ22S

EZ-ON Disposable Respirator Small Noseseal Non-Oil Particulates, Dust - 58620

SKU # 09231100221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates, Dust
Valve: Exhalation
Size: Small
Style: Noseseal
Listings: NIOSH
Package: 10

This is the first and only NIOSH-approved adjustable one strap respirator. The Flexwing strap and head harness provide an easier and more comfortable fit than two straps. Dura-Mesh shell resists collapsing and holds its shape in heat and humidity. Equipped with a Ventex exhalation valve. For areas with an oil mist use an R or P respirator.