Menu Search
MOLDEX-METRIC #2940R95

Disposable Respirator Medium-Large Noseseal Oil, Non-Oil Particulates - 55202

SKU # 09231129400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Respirator
Class: R95
Filter Protection: Oil, Non-Oil Particulates
Valve: Exhalation
Size: Medium to Large
Style: Noseseal
Listings: NIOSH
Package: 10

For environments that may contain oil this series of masks is the answer. Relief from nuisance levels of acid gas irritants. HandyStrap with buckle allows the mask to be hung around the neck when not in use. Soft foam nose cushion Softspun lining and a naturally contoured facepiece make this mask comfortable to wear. Ventex valve reduces hot air build-up. Time restrictions on use may apply when oil mist is present.