Menu Search
MOLDEX-METRIC #2800N95

Disposable Respirator Medium-Large Noseseal Non-Oil Particulates, Dust, Fumes - 52944

SKU # 09231128000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates, Dust, Fumes
Valve: Exhalation
Size: Medium to Large
Style: Noseseal
Package: 10

Collapse-resistant Dura-Mesh shell lasts longer. Respirators feature added sorbent to filter out nuisance levels of Ozone and Organic Vapors. Exhalation valve reduces hot-air buildup for increased comfort. Flame-retardant additives decrease shell flammability. Can be used for most welding fumes. Features a HandyStrap with buckle that allows the mask to hang around the neck when not in use. For areas with an oil mist use an R or P respirator.