Menu Search
Disposable Respirators and Masks Disposable Respirator Medium-Large Faceseal Non-Oil Particulates, Dust, Fumes - 72057

MOLDEX-METRIC #2500N95

Disposable Respirator Medium-Large Faceseal Non-Oil Particulates, Dust, Fumes - 72057

SKU #09231125095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Bag
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates, Dust, Fumes
Valve: Exhalation
Size: Medium to Large
Style: Faceseal
Listings: NIOSH
Package: 10

Collapse-resistant Dura-Mesh shell lasts longer. Respirators feature added sorbent to filter out nuisance levels of Ozone and Organic Vapors. Exhalation valve reduces hot-air buildup for increased comfort. Flame-retardant additives decrease shell flammability. Can be used for most welding fumes. For areas with an oil mist use an R or P respirator.