Menu Search
Search
MOLDEX-METRIC #2200N95

Disposable Resipirator Medium-Large Faceseal Particulates

SKU # 09231122095 Manufacturer Series: 2200 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Resipirator
Class: N95
Protection: Particulates
Size: Medium to Large
Style: Faceseal
Listings: 42CFR84
Package: 80

Respirators, Air-Purifying Particulate: Mask Type - Disposable Resipirator; Filter Class - N95; Filter Protection - Particulates; Size - Medium-Large; Style - Faceseal; Listings - 42CFR84; Package - 80; Additional Information - Poly Dura-Mesh Shell; Manufacturer Series - 2200 Series

Additional Info: Poly Dura-Mesh Shell