Menu Search
DOTTIE #MSK55

Disposable Comfort Mask Universal Basic Common Dust

SKU # 78100230455
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Comfort Mask
Filter Protection: Common Dust
Size: Universal
Style: Basic
Listings: Not Approved
Package: 60

Respirators, Air-Purifying Particulate: Mask Type - Disposable Comfort Mask; Filter Protection - Common Dust; Size - Universal; Style - Basic; Listings - Not Approved; Package - 60