Menu Search

DIRECT SAFETY PRODUCTS #720109

Disposable Respirator, Universal, N95, Oil Particulates, Pre-shaped Nose Seal Band

SKU: 43007772109
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Oil Particulates
Size: Universal
Style: Pre-shaped Nose Seal Band
Listings: NIOSH
Package: 20
Description
These maintenance-free N95 masks provide economical protection for short term use. Respirators feature an adjustable nose clip inner foam seal and two heavy-duty straps. For areas with an oil mist use an R or P respirator.