Menu Search
Disposable Respirators and Masks Disposable Comfort Mask, Universal, N95, Common Dust, Basic, Exhalation Valve

CULLY ENTERPRISES #19604

Disposable Comfort Mask, Universal, N95, Common Dust, Basic, Exhalation Valve

SKU #08593719604
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mask Type: Disposable Comfort Mask
Class: N95
Filter Protection: Common Dust
Valve: Exhalation
Size: Universal
Style: Basic
Listings: 42CFR84
Package: 12

Respirators, Air-Purifying Particulate: Mask Type - Disposable Comfort Mask; Filter Class - N95; Filter Protection - Common Dust; Valve - Exhalation; Size - Universal; Style - Basic; Listings - 42CFR84; Package - 12