Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CONNEY SAFETY #MASKBB

Face Cover; Reusable; 3-Ply 100% Cotton w/Earloops; One Size

SKU # 43013198926
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Face Cover
Size: One Size
Material: 3-Ply 100% Cotton
Style: Reusable
Strap Type: Earloops
Package: 50/Box

Adjustable nosepiece for enhanced comfort and fit. Wicks moisture.