Menu Search
Disposable Respirators and Masks Welding Respirator, Standard, N95, Metal Fume Particulates/Welding, Faceseal, Exhalation Valve

3M #8212

Welding Respirator, Standard, N95, Metal Fume Particulates/Welding, Faceseal, Exhalation Valve

SKU #05113898996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates
Valve: Exhalation
Size: Standard
Style: Faceseal
Listings: NIOSH

The 3M 8212 particulate welding respirator is designed for welding soldering and other operations where metal fumes are present. This respirator features a 3M Cool Flow Exhalation Valve standard noseclip comfortable foam faceseal adjustable straps and advanced electret media. The filter also contains cake-resistant media which is designed to make breathing easier by reducing the amount of particles building up on the respirator. For areas with an oil mist use an R or P respirator. Flame resistant per ASTM D2859-96.