Menu Search

3M #8214

Particulate Respirator, Universal, N95, Particulates, Faceseal, Exhalation Valve

SKU: 05113866192
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mask Type: Disposable Resipirator
Class: N95
Filter Protection: Metal Fume Particulates, Welding
Valve: Exhalation
Size: Universal
Style: Faceseal
Listings: 42CFR84
Package: 80
Description
Respirators, Air-Purifying Particulate: Mask Type - Disposable Resipirator; Filter Class - N95; Filter Protection - Metal Fume Particulates, Welding; Valve - Exhalation; Size - Universal; Style - Faceseal; Listings - 42CFR84; Package - 80; Additional Information - Nuisance Level Organic Vapor Relief
Additional Info: Nuisance Level Organic Vapor Relief